Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Seal Type
Non-Contact Seals
Dynamic Load Rating
7531 lbf
I.D.
35 mm
Seal Material
Metal
Snap Ring
With Snap Ring
Rows of Balls
Single
Corner Radius [Min]
1.5 mm
Cage Material
Pressed Steel
O.D. Type
Straight w/ Snap Ring
Precision Level
Standard (ABEC 1)
Locking Device
No Locking Device
Contact Angle
0°
Preload Level
None
Radial Internal Clearance Specification
Normal Clearance
Outer Ring Width
21 mm
Bore Type
Round Bore
Limiting Speed - Oil
10000 rpm
Material
Steel
Capacity
Standard Capacity
icNumber
7697729
Ball Material
Steel
Precision
Standard
Static Load Rating [Max]
4316 lbf
Radial Internal Clearance
Normal
Limiting Speed - Grease
8500 rpm
Enclosure
Single Shield
Inch/Metric
Metric Bore
Bearing Type
Radial
Cage Type
Metal
O.D.
80 mm
Weight
1.03 LB
EAN or UPC
29176065668
We're here for you
with Service Centers across the country - We have your back