Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D. Type
Straight
Seal Material
Rubber
Cage Type
Metal
Seal Type
Non-Contact Seals
Radial Internal Clearance
Normal
Contact Angle
0°
icNumber
7695915
Limiting Speed - Oil
N/A
Inch/Metric
Metric Bore
Bore Type
Round Bore
Corner Radius [Min]
1.5 mm
Ball Material
Steel
Capacity
Standard Capacity
Snap Ring
No Snap Ring
I.D.
35 mm
Bearing Type
Radial
Radial Internal Clearance Specification
Normal Clearance
Material
Steel
Outer Ring Width
21 mm
Preload Level
None
Precision Level
Standard (ABEC 1)
Rows of Balls
Single
Precision
Standard
Limiting Speed - Grease
8500 rpm
O.D.
80 mm
Dynamic Load Rating
7531 lbf
Enclosure
Double Sealed
Cage Material
Pressed Steel
Locking Device
No Locking Device
Static Load Rating [Max]
4316 lbf
Weight
1.03 LB
EAN or UPC
29176016806
We're here for you
with Service Centers across the country - We have your back