Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D. Type
Straight
icNumber
7698014
Seal Type
Non-Contact Seals
Radial Internal Clearance
Normal
Snap Ring
No Snap Ring
Material
Steel
Precision Level
Standard (ABEC 1)
Bore Type
Round Bore
Precision
Standard
Limiting Speed - Grease
9500 rpm
Corner Radius [Min]
1.1 mm
Radial Internal Clearance Specification
Normal Clearance
Enclosure
Double Shielded
Outer Ring Width
19 mm
Inch/Metric
Metric Bore
Contact Angle
0°
O.D.
72 mm
Capacity
Standard Capacity
Rows of Balls
Single
Bearing Type
Radial
Cage Material
Pressed Steel
Static Load Rating [Max]
3372 lbf
I.D.
30 mm
Locking Device
No Locking Device
Cage Type
Metal
Ball Material
Steel
Limiting Speed - Oil
N/A
Dynamic Load Rating
6002 lbf
Preload Level
None
Seal Material
Metal
Weight
0.761 LB
EAN or UPC
29176016769
We're here for you
with Service Centers across the country - We have your back