Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Rows of Balls
Single
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Radial
Seal Material
None
I.D.
30 mm
Capacity
Standard Capacity
O.D. Type
Straight w/ Snap Ring
Outer Ring Width
19 mm
Precision
Standard
Material
Steel
Inch/Metric
Metric Bore
Enclosure
Open
Ball Material
Steel
Limiting Speed - Oil
12000 rpm
Cage Material
Pressed Steel
Radial Internal Clearance
Normal
Dynamic Load Rating
6002 lbf
Precision Level
Standard (ABEC 1)
Bore Type
Round Bore
Static Load Rating [Max]
3372 lbf
Limiting Speed - Grease
9500 rpm
Locking Device
No Locking Device
Contact Angle
0°
Preload Level
None
O.D.
72 mm
Snap Ring
With Snap Ring
Seal Type
Unsealed
Corner Radius [Min]
1.1 mm
Cage Type
Metal
Weight
0.776 LB
EAN or UPC
29176016714
We're here for you
with Service Centers across the country - We have your back