Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Seal Type
Unsealed
No. in Set
Single Bearing
Outer Ring Width
19 mm
Corner Radius [Min]
1.10 mm
Limiting Speed - Grease
9500 rpm
O.D. Type
Straight
Bore Type
Round Bore
O.D.
72.0000 mm
Static Load Rating [Max]
3,380.00 lbf
Lubricant
Oil Preservative
Radial Internal Clearance Specification
Normal Clearance
Precision
Standard
Enclosure
Open
Radial Internal Clearance
Normal
Capacity
Standard Capacity
Seal Material
None
Inch/Metric
Metric Bore
Width
19 mm
Cage Type
Metal
Snap Ring
No Snap Ring
Inner Ring Width
19 mm
Rows of Balls
Single
Preload Level
None
Dynamic Load Rating
5,940.00 lbf
icNumber
7697551
Cage Material
Pressed Steel
Bearing Type
Radial
Contact Angle
0°
Limiting Speed - Oil
12000 rpm
I.D.
30 mm
Ball Material
Steel
Material
Steel
Precision Level
Standard (ABEC 1)
Locking Device
No Locking Device
Weight
0.76 LB
EAN or UPC
29176016691
We're here for you
with Service Centers across the country - We have your back