Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Contact Angle
0°
Capacity
Standard Capacity
Locking Device
No Locking Device
Limiting Speed - Grease
11000 rpm
Corner Radius [Min]
1.1 mm
O.D.
62 mm
Snap Ring
No Snap Ring
Radial Internal Clearance
Normal
Precision
Standard
Dynamic Load Rating
4631 lbf
Cage Type
Metal
Enclosure
Double Shielded
Preload Level
None
Seal Type
Non-Contact Seals
Cage Material
Pressed Steel
I.D.
25 mm
Outer Ring Width
17 mm
Rows of Balls
Single
icNumber
7705063
Static Load Rating [Max]
2518 lbf
Material
Steel
Bearing Type
Radial
O.D. Type
Straight
Inch/Metric
Metric Bore
Precision Level
Standard (ABEC 1)
Limiting Speed - Oil
N/A
Bore Type
Round Bore
Radial Internal Clearance Specification
Normal Clearance
Seal Material
Metal
Ball Material
Steel
Weight
0.511 LB
EAN or UPC
29176016677
We're here for you
with Service Centers across the country - We have your back