Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
icNumber
7695911
Rows of Balls
Single
Cage Type
Metal
Snap Ring
No Snap Ring
Preload Level
None
O.D.
62 mm
Radial Internal Clearance Specification
Greater Than Normal Clearance
Seal Material
Rubber
Bearing Type
Radial
Contact Angle
0°
Static Load Rating [Max]
2530 lbf
Limiting Speed - Oil
N/A
Ball Material
Steel
Inch/Metric
Metric Bore
Locking Device
No Locking Device
Precision
Standard
I.D.
25 mm
Outer Ring Width
17 mm
Enclosure
Double Sealed
Corner Radius [Min]
1.1 mm
Capacity
Standard Capacity
Material
Steel
Precision Level
Standard (ABEC 1)
Bore Type
Round Bore
No. in Set
Single Bearing
Seal Type
Non-Contact Seals
Inner Ring Width
17 mm
Limiting Speed - Grease
11000 rpm
Cage Material
Pressed Steel
Dynamic Load Rating
4630 lbf
Lubricant
Mul-Temp SRL
Radial Internal Clearance
C3
O.D. Type
Straight
Weight
0.551 LB
EAN or UPC
29176016646
We're here for you
with Service Centers across the country - We have your back