Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
icNumber
7695911
Capacity
Standard Capacity
Precision
Standard
Seal Material
Rubber
Radial Internal Clearance
Normal
Snap Ring
No Snap Ring
Corner Radius [Min]
1.1 mm
Outer Ring Width
17 mm
Bore Type
Round Bore
Enclosure
Double Sealed
Rows of Balls
Single
Material
Steel
Precision Level
Standard (ABEC 1)
Limiting Speed - Grease
11000 rpm
Cage Type
Metal
I.D.
25 mm
Static Load Rating [Max]
2518 lbf
Ball Material
Steel
Seal Type
Non-Contact Seals
Bearing Type
Radial
Cage Material
Pressed Steel
Limiting Speed - Oil
N/A
O.D. Type
Straight
Radial Internal Clearance Specification
Normal Clearance
Preload Level
None
O.D.
62 mm
Locking Device
No Locking Device
Dynamic Load Rating
4631 lbf
Inch/Metric
Metric Bore
Contact Angle
0°
Weight
0.551 LB
EAN or UPC
29176016639
We're here for you
with Service Centers across the country - We have your back