Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
Alert operator to shut down stream valve upon cold water failure, preventing scalding and steam burn injuries
Radial Internal Clearance
C3
Outer Ring Width
17 mm
Limiting Speed - Oil
N/A
Seal Material
Rubber
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
2518 lbf
O.D.
62 mm
Limiting Speed - Grease
11000 rpm
Lubricant
Oil Preservative
No. in Set
Single Bearing
Radial Internal Clearance Specification
Greater Than Normal Clearance
Cage Type
Metal
Precision
Standard
Contact Angle
0°
Inch/Metric
Metric Bore
Seal Type
Non-Contact Seals
Inner Ring Width
17 mm
Enclosure
Single Seal
icNumber
7696269
Rows of Balls
Single
Ball Material
Steel
Preload Level
None
Snap Ring
No Snap Ring
Dynamic Load Rating
4631 lbf
Cage Material
Pressed Steel
Locking Device
No Locking Device
O.D. Type
Straight
Bearing Type
Radial
Capacity
Standard Capacity
Bore Type
Round Bore
I.D.
25 mm
Material
Steel
Corner Radius [Min]
1.1 mm
Weight
0.551 LB
EAN or UPC
29176016622
We're here for you
with Service Centers across the country - We have your back