Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Corner Radius [Min]
1.1 mm
Enclosure
Open
Rows of Balls
Single
Snap Ring
With Snap Ring
Seal Type
Unsealed
Contact Angle
0°
Bore Type
Round Bore
Dynamic Load Rating
4631 lbf
Limiting Speed - Grease
11000 rpm
Seal Material
None
Capacity
Standard Capacity
icNumber
7704931
Bearing Type
Radial
O.D.
62 mm
O.D. Type
Straight w/ Snap Ring
Limiting Speed - Oil
13000 rpm
Cage Type
Metal
Precision Level
Standard (ABEC 1)
Outer Ring Width
17 mm
Radial Internal Clearance Specification
Normal Clearance
Inch/Metric
Metric Bore
Precision
Standard
Ball Material
Steel
Locking Device
No Locking Device
I.D.
25 mm
Radial Internal Clearance
Normal
Static Load Rating [Max]
2518 lbf
Material
Steel
Cage Material
Pressed Steel
Preload Level
None
Weight
0.511 LB
EAN or UPC
29176016608
We're here for you
with Service Centers across the country - We have your back