Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Precision Level
Standard (ABEC 1)
I.D.
25 mm
Lubricant
Oil Preservative
Outer Ring Width
17 mm
Static Load Rating [Max]
2,530.00 lbf
Cage Material
Pressed Steel
Radial Internal Clearance Specification
Normal Clearance
Radial Internal Clearance
Normal
Cage Type
Metal
Rows of Balls
Single
icNumber
7699306
Bore Type
Round Bore
Precision
Standard
Ball Material
Steel
Capacity
Standard Capacity
Inner Ring Width
17 mm
Seal Type
Unsealed
No. in Set
Single Bearing
O.D.
62.0000 mm
Enclosure
Open
Preload Level
None
Inch/Metric
Metric Bore
Snap Ring
No Snap Ring
Material
Steel
Seal Material
None
Corner Radius [Min]
1.10 mm
Limiting Speed - Oil
13000 rpm
O.D. Type
Straight
Contact Angle
0°
Width
17 mm
Dynamic Load Rating
4,630.00 lbf
Limiting Speed - Grease
11000 rpm
Locking Device
No Locking Device
Bearing Type
Radial
Weight
0.507 LB
EAN or UPC
29176016585
We're here for you
with Service Centers across the country - We have your back