Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Contact Angle
0°
Radial Internal Clearance
Normal
Bearing Type
Radial
Preload Level
None
Cage Type
Metal
Limiting Speed - Oil
N/A
icNumber
7695953
Inch/Metric
Metric Bore
O.D. Type
Straight
Corner Radius [Min]
1.1 mm
Bore Type
Round Bore
Static Load Rating [Max]
1776 lbf
Precision
Standard
I.D.
20 mm
Cage Material
Pressed Steel
Dynamic Load Rating
3574 lbf
O.D.
52 mm
Enclosure
Double Shielded
Seal Type
Non-Contact Seals
Seal Material
Metal
Snap Ring
No Snap Ring
Locking Device
No Locking Device
Rows of Balls
Single
Limiting Speed - Grease
14000 rpm
Ball Material
Steel
Material
Steel
Capacity
Standard Capacity
Outer Ring Width
15 mm
Precision Level
Standard (ABEC 1)
Radial Internal Clearance Specification
Normal Clearance
Weight
0.317 LB
EAN or UPC
29176016561
We're here for you
with Service Centers across the country - We have your back