Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D. Type
Straight w/ Snap Ring
Bore Type
Round Bore
Inch/Metric
Metric Bore
Corner Radius [Min]
1.1 mm
Limiting Speed - Oil
17000 rpm
Cage Material
Pressed Steel
Outer Ring Width
15 mm
Preload Level
None
Capacity
Standard Capacity
Locking Device
No Locking Device
Material
Steel
Rows of Balls
Single
Radial Internal Clearance
Normal
Limiting Speed - Grease
14000 rpm
Contact Angle
0°
Snap Ring
With Snap Ring
Ball Material
Steel
Dynamic Load Rating
3574 lbf
Cage Type
Metal
Enclosure
Single Shield
icNumber
7699772
I.D.
20 mm
Bearing Type
Radial
Precision
Standard
Static Load Rating [Max]
1776 lbf
Radial Internal Clearance Specification
Normal Clearance
Seal Material
Metal
O.D.
52 mm
Precision Level
Standard (ABEC 1)
Seal Type
Non-Contact Seals
Weight
0.317 LB
EAN or UPC
29176035005
We're here for you
with Service Centers across the country - We have your back