Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D.
52 mm
Seal Type
Non-Contact Seals
icNumber
7695876
Radial Internal Clearance
Normal
Preload Level
None
Limiting Speed - Oil
N/A
Precision
Standard
Dynamic Load Rating
3574 lbf
Precision Level
Standard (ABEC 1)
Bearing Type
Radial
Cage Material
Pressed Steel
Corner Radius [Min]
1.5 mm
Limiting Speed - Grease
14000 rpm
Outer Ring Width
15 mm
Cage Type
Metal
Static Load Rating [Max]
1776 lbf
Material
Steel
Radial Internal Clearance Specification
Normal Clearance
Enclosure
Double Sealed
Ball Material
Steel
Snap Ring
No Snap Ring
Inch/Metric
Metric Bore
I.D.
20 mm
Capacity
Standard Capacity
Contact Angle
0°
Bore Type
Round Bore
O.D. Type
Straight
Seal Material
Rubber
Rows of Balls
Single
Locking Device
No Locking Device
Weight
0.317 LB
EAN or UPC
29176016523
We're here for you
with Service Centers across the country - We have your back