Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Dynamic Load Rating
3574 lbf
Outer Ring Width
15 mm
Precision Level
Standard (ABEC 1)
Corner Radius [Min]
1.1 mm
Limiting Speed - Oil
17000 rpm
Contact Angle
0°
icNumber
7696873
Limiting Speed - Grease
14000 rpm
Capacity
Standard Capacity
Radial Internal Clearance
Normal
Rows of Balls
Single
Seal Material
None
Inch/Metric
Metric Bore
Precision
Standard
Locking Device
No Locking Device
Preload Level
None
Bearing Type
Radial
Cage Material
Pressed Steel
I.D.
20 mm
O.D. Type
Straight w/ Snap Ring
Material
Steel
Seal Type
Unsealed
Cage Type
Metal
Bore Type
Round Bore
Static Load Rating [Max]
1776 lbf
Enclosure
Open
Ball Material
Steel
Snap Ring
With Snap Ring
Radial Internal Clearance Specification
Normal Clearance
O.D.
52 mm
Weight
0.324 LB
EAN or UPC
29176034978
We're here for you
with Service Centers across the country - We have your back