Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Cage Type
Metal
Cage Material
Pressed Steel
Radial Internal Clearance Specification
Greater Than Normal Clearance
Limiting Speed - Grease
15000 rpm
Dynamic Load Rating
3,060.00 lbf
Limiting Speed - Oil
18000 rpm
Corner Radius [Min]
1.00 mm
Enclosure
Double Shielded
Preload Level
None
Snap Ring
No Snap Ring
Width
14 mm
Lubricant
Mul-Temp SRL
Bearing Type
Radial
Contact Angle
0°
Radial Internal Clearance
C3
O.D. Type
Straight
Seal Material
Metal
Ball Material
Steel
Seal Type
Non-Contact Seals
Inch/Metric
Metric Bore
I.D.
17 mm
No. in Set
Single Bearing
Inner Ring Width
14 mm
Locking Device
No Locking Device
Rows of Balls
Single
Precision Level
Standard (ABEC 1)
Precision
Standard
Outer Ring Width
14 mm
Material
Steel
Bore Type
Round Bore
icNumber
7695904
Capacity
Standard Capacity
Static Load Rating [Max]
1,490.00 lbf
O.D.
47.0000 mm
Weight
0.254 LB
EAN or UPC
29176016479
We're here for you
with Service Centers across the country - We have your back