Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
I.D.
17 mm
Limiting Speed - Oil
N/A
Locking Device
No Locking Device
Dynamic Load Rating
3057 lbf
Bore Type
Round Bore
Enclosure
Double Sealed
Inch/Metric
Metric Bore
Material
Steel
Capacity
Standard Capacity
Cage Material
Pressed Steel
Radial Internal Clearance Specification
Normal Clearance
Cage Type
Metal
Rows of Balls
Single
Snap Ring
No Snap Ring
Precision
Standard
Seal Type
Non-Contact Seals
Contact Angle
0°
Precision Level
Standard (ABEC 1)
Limiting Speed - Grease
15000 rpm
Ball Material
Steel
Radial Internal Clearance
Normal
Corner Radius [Min]
1 mm
Static Load Rating [Max]
1495 lbf
O.D.
47 mm
Bearing Type
Radial
Outer Ring Width
14 mm
Seal Material
Rubber
O.D. Type
Straight
icNumber
7695875
Preload Level
None
Weight
0.249 LB
EAN or UPC
29176016424
We're here for you
with Service Centers across the country - We have your back