Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Limiting Speed - Grease
15000 rpm
Outer Ring Width
14 mm
Cage Material
Pressed Steel
Ball Material
Steel
Capacity
Standard Capacity
Static Load Rating [Max]
1495 lbf
Limiting Speed - Oil
18000 rpm
Seal Type
Unsealed
Contact Angle
0°
Radial Internal Clearance
Normal
Dynamic Load Rating
3057 lbf
Precision Level
Standard (ABEC 1)
Enclosure
Open
O.D.
47 mm
Seal Material
None
Inch/Metric
Metric Bore
Radial Internal Clearance Specification
Normal Clearance
Corner Radius [Min]
1 mm
O.D. Type
Straight w/ Snap Ring
icNumber
7697742
I.D.
17 mm
Precision
Standard
Material
Steel
Bore Type
Round Bore
Bearing Type
Radial
Snap Ring
With Snap Ring
Locking Device
No Locking Device
Rows of Balls
Single
Cage Type
Metal
Preload Level
None
Weight
0.241 LB
EAN or UPC
29176034961
We're here for you
with Service Centers across the country - We have your back