Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Cage Type
Metal
Dynamic Load Rating
2563 lbf
I.D.
15 mm
Inch/Metric
Metric Bore
Bearing Type
Radial
O.D. Type
Straight
Snap Ring
No Snap Ring
icNumber
7705057
Locking Device
No Locking Device
Seal Material
Metal
Radial Internal Clearance Specification
Normal Clearance
Rows of Balls
Single
Contact Angle
0°
Seal Type
Non-Contact Seals
Enclosure
Double Shielded
Preload Level
None
Cage Material
Pressed Steel
Static Load Rating [Max]
1225 lbf
Limiting Speed - Grease
17000 rpm
Outer Ring Width
13 mm
Radial Internal Clearance
Normal
Bore Type
Round Bore
Material
Steel
Capacity
Standard Capacity
Corner Radius [Min]
1 mm
O.D.
42 mm
Precision Level
Standard (ABEC 1)
Ball Material
Steel
Limiting Speed - Oil
N/A
Precision
Standard
Weight
0.179 LB
EAN or UPC
29176016363
We're here for you
with Service Centers across the country - We have your back