Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Limiting Speed - Oil
N/A
Ball Material
Steel
No. in Set
Single Bearing
Material
Steel
Contact Angle
0°
Locking Device
No Locking Device
Precision
Standard
Inch/Metric
Metric Bore
Seal Type
Non-Contact Seals
Capacity
Standard Capacity
Cage Type
Metal
I.D.
15 mm
Enclosure
Double Sealed
Seal Material
Rubber
Rows of Balls
Single
Radial Internal Clearance
C3
Bore Type
Round Bore
Static Load Rating [Max]
1220 lbf
Bearing Type
Radial
O.D. Type
Straight
Preload Level
None
icNumber
7696033
Lubricant
Mul-Temp SRL
Inner Ring Width
13 mm
O.D.
42 mm
Precision Level
Standard (ABEC 1)
Dynamic Load Rating
2570 lbf
Snap Ring
No Snap Ring
Corner Radius [Min]
1 mm
Cage Material
Pressed Steel
Radial Internal Clearance Specification
Greater Than Normal Clearance
Limiting Speed - Grease
17000 rpm
Outer Ring Width
13 mm
Weight
0.181 LB
EAN or UPC
29176016332
We're here for you
with Service Centers across the country - We have your back