Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Limiting Speed - Grease
17000 rpm
Enclosure
Double Sealed
Seal Type
Non-Contact Seals
Seal Material
Rubber
Rows of Balls
Single
Limiting Speed - Oil
N/A
Cage Material
Pressed Steel
I.D.
15 mm
O.D.
42 mm
Precision
Standard
Locking Device
No Locking Device
Cage Type
Metal
Preload Level
None
Ball Material
Steel
O.D. Type
Straight
Material
Steel
Corner Radius [Min]
1 mm
icNumber
7696033
Radial Internal Clearance Specification
Normal Clearance
Dynamic Load Rating
2563 lbf
Static Load Rating [Max]
1225 lbf
Precision Level
Standard (ABEC 1)
Bore Type
Round Bore
Inch/Metric
Metric Bore
Contact Angle
0°
Outer Ring Width
13 mm
Bearing Type
Radial
Snap Ring
No Snap Ring
Capacity
Standard Capacity
Radial Internal Clearance
Normal
Weight
0.179 LB
EAN or UPC
29176016325
We're here for you
with Service Centers across the country - We have your back