Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Capacity
Standard Capacity
Rows of Balls
Single
Outer Ring Width
12 mm
Cage Material
Pressed Steel
Corner Radius [Min]
1 mm
Dynamic Load Rating
2181 lbf
O.D. Type
Straight
O.D.
37 mm
Snap Ring
No Snap Ring
Radial Internal Clearance
Normal
Bearing Type
Radial
Seal Type
Non-Contact Seals
I.D.
12 mm
Ball Material
Steel
Contact Angle
0°
Limiting Speed - Grease
20000 rpm
Preload Level
None
Precision
Standard
Enclosure
Double Shielded
Material
Steel
Bore Type
Round Bore
Inch/Metric
Metric Bore
icNumber
7695902
Locking Device
No Locking Device
Limiting Speed - Oil
N/A
Seal Material
Metal
Precision Level
Standard (ABEC 1)
Radial Internal Clearance Specification
Normal Clearance
Cage Type
Metal
Static Load Rating [Max]
944 lbf
Weight
0.132 LB
EAN or UPC
29176016264
We're here for you
with Service Centers across the country - We have your back