Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Snap Ring
No Snap Ring
Width
12 mm
Capacity
Standard Capacity
Material
Steel
Cage Type
Metal
Enclosure
Double Sealed
Inch/Metric
Metric Bore
Lubricant
Mul-Temp SRL
Bearing Type
Radial
Dynamic Load Rating
2,180.00 lbf
Corner Radius [Min]
1.00 mm
No. in Set
Single Bearing
icNumber
7695964
Outer Ring Width
12 mm
Static Load Rating [Max]
941.00 lbf
Seal Type
Contact Seals
Contact Angle
0°
Precision Level
Standard (ABEC 1)
Cage Material
Pressed Steel
Preload Level
None
O.D. Type
Straight
Radial Internal Clearance Specification
Greater Than Normal Clearance
Locking Device
No Locking Device
Radial Internal Clearance
C3
Limiting Speed - Oil
24000 rpm
Ball Material
Steel
O.D.
37.0000 mm
Inner Ring Width
12 mm
Seal Material
Buna-N
Rows of Balls
Single
Precision
Standard
Limiting Speed - Grease
16000 rpm
I.D.
12 mm
Bore Type
Round Bore
Weight
0.132 LB
EAN or UPC
29176065323
We're here for you
with Service Centers across the country - We have your back