Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Rows of Balls
Single
Seal Type
Non-Contact Seals
Dynamic Load Rating
1,820.00 lbf
Locking Device
No Locking Device
O.D. Type
Straight
Cage Material
Pressed Steel
Cage Type
Metal
Width
11 mm
I.D.
10 mm
Precision
Standard
Preload Level
None
Lubricant
Mul-Temp SRL
Corner Radius [Min]
0.60 mm
Inch/Metric
Metric Bore
Precision Level
Standard (ABEC 1)
Contact Angle
0°
Limiting Speed - Oil
26000 rpm
Radial Internal Clearance Specification
Greater Than Normal Clearance
Outer Ring Width
11 mm
Bore Type
Round Bore
Snap Ring
No Snap Ring
Material
Steel
Inner Ring Width
11 mm
No. in Set
Single Bearing
Enclosure
Double Shielded
Capacity
Standard Capacity
icNumber
7696106
O.D.
35.0000 mm
Seal Material
Metal
Static Load Rating [Max]
772.00 lbf
Limiting Speed - Grease
22000 rpm
Ball Material
Steel
Radial Internal Clearance
C3
Bearing Type
Radial
Weight
0.119 LB
EAN or UPC
29176065309
We're here for you
with Service Centers across the country - We have your back