Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Snap Ring
No Snap Ring
Inch/Metric
Metric Bore
Static Load Rating [Max]
776 lbf
Material
Steel
Bearing Type
Radial
Ball Material
Steel
Bore Type
Round Bore
Radial Internal Clearance Specification
Normal Clearance
Dynamic Load Rating
1821 lbf
Limiting Speed - Oil
N/A
Limiting Speed - Grease
22000 rpm
Precision
Standard
Seal Type
Non-Contact Seals
Precision Level
Standard (ABEC 1)
I.D.
10 mm
Enclosure
Double Shielded
Radial Internal Clearance
Normal
Seal Material
Metal
Capacity
Standard Capacity
Outer Ring Width
11 mm
Contact Angle
0°
O.D. Type
Straight
Rows of Balls
Single
Corner Radius [Min]
0.6 mm
Preload Level
None
Locking Device
No Locking Device
O.D.
35 mm
Cage Type
Metal
Cage Material
Pressed Steel
Weight
0.117 LB
EAN or UPC
29176020568
We're here for you
with Service Centers across the country - We have your back