Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Seal Type
Contact Seals
Capacity
Standard Capacity
Cage Type
Metal
Bore Type
Round Bore
Corner Radius [Min]
0.6 mm
Cage Material
Pressed Steel
Contact Angle
0°
O.D. Type
Straight
Material
Steel
Radial Internal Clearance
C3
Inner Ring Width
11 mm
Radial Internal Clearance Specification
Greater Than Normal Clearance
Snap Ring
No Snap Ring
Limiting Speed - Oil
N/A
Limiting Speed - Grease
17000 rpm
Ball Material
Steel
I.D.
10 mm
Precision
Standard
Preload Level
None
Seal Material
Buna-N
Static Load Rating [Max]
776 lbf
Rows of Balls
Single
Bearing Type
Radial
Locking Device
No Locking Device
O.D.
35 mm
Enclosure
Double Sealed
Inch/Metric
Metric Bore
Lubricant
Mul-Temp SRL
No. in Set
Single Bearing
Dynamic Load Rating
1821 lbf
Precision Level
Standard (ABEC 1)
icNumber
7696120
Outer Ring Width
11 mm
Weight
0.117 LB
EAN or UPC
29176065279
We're here for you
with Service Centers across the country - We have your back