Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Preload Level
None
Bore Type
Round Bore
Rows of Balls
Single
Ball Material
Steel
Outer Ring Width
48 mm
Corner Radius [Min]
3 mm
icNumber
7697490
Enclosure
Open
Locking Device
No Locking Device
I.D.
160 mm
Precision
Standard
Seal Material
None
Material
Steel
Radial Internal Clearance Specification
Normal Clearance
Cage Type
Metal
Capacity
Standard Capacity
O.D. Type
Straight
Dynamic Load Rating
41590 lbf
Inch/Metric
Metric Bore
Contact Angle
0°
Cage Material
Pressed Steel
Radial Internal Clearance
Normal
Bearing Type
Radial
Limiting Speed - Grease
1900 rpm
Snap Ring
No Snap Ring
Limiting Speed - Oil
2400 rpm
Seal Type
Unsealed
Static Load Rating [Max]
41814 lbf
Precision Level
Standard (ABEC 1)
O.D.
290 mm
Weight
28.002 LB
EAN or UPC
29176020520
We're here for you
with Service Centers across the country - We have your back