Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Cage Type
Metal
icNumber
7699257
I.D.
150 mm
Outer Ring Width
45 mm
Preload Level
None
Limiting Speed - Grease
2000 rpm
Material
Steel
Radial Internal Clearance
Normal
Dynamic Load Rating
39566 lbf
O.D.
270 mm
Contact Angle
0°
Capacity
Standard Capacity
Cage Material
Machined Brass
Radial Internal Clearance Specification
Normal Clearance
Static Load Rating [Max]
37768 lbf
Limiting Speed - Oil
2600 rpm
O.D. Type
Straight
Precision
Standard
Seal Material
None
Seal Type
Unsealed
Rows of Balls
Single
Precision Level
Standard (ABEC 1)
Enclosure
Open
Locking Device
No Locking Device
Corner Radius [Min]
3 mm
Ball Material
Steel
Bore Type
Round Bore
Bearing Type
Radial
Inch/Metric
Metric Bore
Snap Ring
No Snap Ring
Weight
26.126 LB
EAN or UPC
29176034923
We're here for you
with Service Centers across the country - We have your back