Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
I.D.
150 mm
Limiting Speed - Grease
2000 rpm
Seal Material
None
Snap Ring
No Snap Ring
Outer Ring Width
45 mm
Static Load Rating [Max]
37768 lbf
Preload Level
None
Enclosure
Open
Capacity
Standard Capacity
Precision Level
Standard (ABEC 1)
Radial Internal Clearance
Normal
Dynamic Load Rating
39566 lbf
Seal Type
Unsealed
Ball Material
Steel
Contact Angle
0°
O.D. Type
Straight
Inch/Metric
Metric Bore
Cage Material
Pressed Steel
Bearing Type
Radial
Bore Type
Round Bore
O.D.
270 mm
Precision
Standard
Material
Steel
icNumber
7697606
Radial Internal Clearance Specification
Normal Clearance
Corner Radius [Min]
3 mm
Limiting Speed - Oil
2600 rpm
Cage Type
Metal
Rows of Balls
Single
Locking Device
No Locking Device
Weight
21.804 LB
EAN or UPC
29176020513
We're here for you
with Service Centers across the country - We have your back