Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Rows of Balls
Single
Radial Internal Clearance
Normal
Enclosure
Open
Outer Ring Width
42 mm
Seal Material
None
Locking Device
No Locking Device
O.D. Type
Straight
Limiting Speed - Oil
2800 rpm
Cage Type
Metal
Bore Type
Round Bore
Capacity
Standard Capacity
Limiting Speed - Grease
2200 rpm
Static Load Rating [Max]
33721 lbf
Snap Ring
No Snap Ring
Corner Radius [Min]
3 mm
Seal Type
Unsealed
Contact Angle
0°
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Radial
Ball Material
Steel
Precision Level
Standard (ABEC 1)
O.D.
250 mm
icNumber
7697604
Cage Material
Pressed Steel
Dynamic Load Rating
37318 lbf
Material
Steel
Preload Level
None
Inch/Metric
Metric Bore
I.D.
140 mm
Precision
Standard
Weight
16.714 LB
EAN or UPC
29176016011
We're here for you
with Service Centers across the country - We have your back