Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Cage Material
Pressed Steel
Static Load Rating [Max]
29450 lbf
Precision Level
Standard (ABEC 1)
Seal Material
Metal
Preload Level
None
Locking Device
No Locking Device
I.D.
120 mm
Radial Internal Clearance
Normal
Bearing Type
Radial
Bore Type
Round Bore
O.D.
215 mm
Precision
Standard
Material
Steel
Dynamic Load Rating
34845 lbf
Contact Angle
0°
Rows of Balls
Single
Ball Material
Steel
Limiting Speed - Oil
N/A
Corner Radius [Min]
2.1 mm
Enclosure
Double Shielded
Capacity
Standard Capacity
Inch/Metric
Metric Bore
Seal Type
Non-Contact Seals
O.D. Type
Straight
Cage Type
Metal
Limiting Speed - Grease
2600 rpm
Outer Ring Width
40 mm
Snap Ring
No Snap Ring
Radial Internal Clearance Specification
Normal Clearance
Weight
11.354 LB
EAN or UPC
29176020360
We're here for you
with Service Centers across the country - We have your back