Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
Please note that you may need the corresponding battery cover (sold separately) for this battery to fit properly on the phone
Rows of Balls
Single
Contact Angle
0°
Limiting Speed - Grease
2800 rpm
Precision
Standard
Precision Level
Standard (ABEC 1)
Snap Ring
With Snap Ring
Seal Type
Unsealed
Radial Internal Clearance
Normal
Inch/Metric
Metric Bore
Outer Ring Width
38 mm
Limiting Speed - Oil
3400 rpm
Enclosure
Open
Cage Type
Metal
Corner Radius [Min]
2.1 mm
Bearing Type
Radial
Radial Internal Clearance Specification
Normal Clearance
Locking Device
No Locking Device
Cage Material
Pressed Steel
I.D.
110 mm
Ball Material
Steel
Material
Steel
Seal Material
None
O.D. Type
Straight w/ Snap Ring
O.D.
200 mm
Capacity
Standard Capacity
Preload Level
None
Static Load Rating [Max]
26303 lbf
Bore Type
Round Bore
Dynamic Load Rating
32372 lbf
Weight
9.622 LB
EAN or UPC
29176069482
We're here for you
with Service Centers across the country - We have your back