Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Cage Material
Pressed Steel
Corner Radius [Min]
2.1 mm
Bearing Type
Radial
Limiting Speed - Oil
N/A
Material
Steel
O.D. Type
Straight
Capacity
Standard Capacity
Outer Ring Width
36 mm
Precision
Standard
O.D.
190 mm
Bore Type
Round Bore
Contact Angle
0°
Radial Internal Clearance Specification
Normal Clearance
Seal Material
Rubber
Locking Device
No Locking Device
Precision Level
Standard (ABEC 1)
I.D.
105 mm
Radial Internal Clearance
Normal
Enclosure
Double Sealed
Seal Type
Non-Contact Seals
Ball Material
Steel
Inch/Metric
Metric Bore
Limiting Speed - Grease
3400 rpm
Preload Level
None
Static Load Rating [Max]
23605 lbf
Rows of Balls
Single
Dynamic Load Rating
29900 lbf
Snap Ring
No Snap Ring
Cage Type
Metal
Weight
8.377 LB
EAN or UPC
29176021015
We're here for you
with Service Centers across the country - We have your back