Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Locking Device
No Locking Device
Seal Material
None
Dynamic Load Rating
29900 lbf
Corner Radius [Min]
2.1 mm
Precision Level
Standard (ABEC 1)
Capacity
Standard Capacity
icNumber
7699330
Bearing Type
Radial
Limiting Speed - Grease
3400 rpm
Ball Material
Steel
Precision
Standard
Cage Type
Metal
Snap Ring
No Snap Ring
Bore Type
Round Bore
Preload Level
None
I.D.
105 mm
Outer Ring Width
36 mm
Radial Internal Clearance Specification
Normal Clearance
Material
Steel
Inch/Metric
Metric Bore
Limiting Speed - Oil
4000 rpm
Contact Angle
0°
Cage Material
Pressed Steel
Rows of Balls
Single
O.D.
190 mm
Radial Internal Clearance
Normal
Enclosure
Open
Seal Type
Unsealed
Static Load Rating [Max]
23605 lbf
O.D. Type
Straight
Weight
8.223 LB
EAN or UPC
29176015922
We're here for you
with Service Centers across the country - We have your back