Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D.
180 mm
Static Load Rating [Max]
20907 lbf
Corner Radius [Min]
2.1 mm
Capacity
Standard Capacity
Snap Ring
No Snap Ring
Seal Type
Non-Contact Seals
Seal Material
Metal
Radial Internal Clearance Specification
Normal Clearance
Contact Angle
0°
Bearing Type
Radial
O.D. Type
Straight
Rows of Balls
Single
icNumber
7696481
Cage Material
Pressed Steel
Precision
Standard
Locking Device
No Locking Device
Limiting Speed - Oil
N/A
Precision Level
Standard (ABEC 1)
Cage Type
Metal
Limiting Speed - Grease
3600 rpm
Material
Steel
Inch/Metric
Metric Bore
Radial Internal Clearance
Normal
Bore Type
Round Bore
Ball Material
Steel
I.D.
100 mm
Preload Level
None
Enclosure
Double Shielded
Dynamic Load Rating
27427 lbf
Outer Ring Width
34 mm
Weight
6.944 LB
EAN or UPC
29176015908
We're here for you
with Service Centers across the country - We have your back