Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
Shaft must extend through bushing for proper installation
Bearing Type
Radial
Outer Ring Width
34 mm
Dynamic Load Rating
28798 lbf
Material
Steel
Ball Material
Steel
Locking Device
No Locking Device
Seal Type
Non-Contact Seals
Enclosure
Double Sealed
No. in Set
Single Bearing
Limiting Speed - Grease
3600 rpm
Capacity
Standard Capacity
icNumber
7697073
Rows of Balls
Single
Radial Internal Clearance Specification
Normal Clearance
Precision
Standard
Preload Level
None
Cage Material
Pressed Steel
Snap Ring
No Snap Ring
Cage Type
Metal
Static Load Rating [Max]
20900 lbf
Inner Ring Width
34 mm
Bore Type
Round Bore
Corner Radius [Min]
2.1 mm
O.D.
180 mm
Inch/Metric
Metric Bore
Limiting Speed - Oil
N/A
Lubricant
Mul-Temp SRL
Seal Material
Rubber
I.D.
100 mm
Precision Level
Standard (ABEC 1)
O.D. Type
Straight
Contact Angle
0°
Radial Internal Clearance
Normal
Weight
6.944 LB
EAN or UPC
29176015878
We're here for you
with Service Centers across the country - We have your back