Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Transmissions
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Static Load Rating [Max]
18434 lbf
Radial Internal Clearance Specification
Normal Clearance
O.D. Type
Straight
Precision
Standard
Contact Angle
0°
Cage Material
Pressed Steel
Outer Ring Width
32 mm
Seal Type
Non-Contact Seals
Radial Internal Clearance
Normal
Limiting Speed - Grease
3800 rpm
Snap Ring
No Snap Ring
O.D.
170 mm
Preload Level
None
Bearing Type
Radial
I.D.
95 mm
icNumber
7696480
Rows of Balls
Single
Seal Material
Metal
Inch/Metric
Metric Bore
Dynamic Load Rating
24504 lbf
Locking Device
No Locking Device
Ball Material
Steel
Cage Type
Metal
Material
Steel
Capacity
Standard Capacity
Limiting Speed - Oil
N/A
Corner Radius [Min]
2.1 mm
Bore Type
Round Bore
Enclosure
Double Shielded
Precision Level
Standard (ABEC 1)
Weight
5.82 LB
EAN or UPC
29176015830
We're here for you
with Service Centers across the country - We have your back