Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Bore Type
Round Bore
Precision Level
Standard (ABEC 1)
Locking Device
No Locking Device
Precision
Standard
Radial Internal Clearance Specification
Greater Than Normal Clearance
O.D. Type
Straight
Inner Ring Width
32 mm
Corner Radius [Min]
2.1 mm
Limiting Speed - Oil
N/A
Dynamic Load Rating
25729 lbf
Limiting Speed - Grease
3800 rpm
Snap Ring
No Snap Ring
I.D.
95 mm
O.D.
170 mm
Cage Material
Pressed Steel
No. in Set
Single Bearing
Inch/Metric
Metric Bore
Radial Internal Clearance
C3
Bearing Type
Radial
Seal Material
Rubber
Capacity
Standard Capacity
Seal Type
Non-Contact Seals
Material
Steel
Contact Angle
0°
Static Load Rating [Max]
18400 lbf
Lubricant
Mul-Temp SRL
Cage Type
Metal
Rows of Balls
Single
Ball Material
Steel
Preload Level
None
Outer Ring Width
32 mm
Enclosure
Double Sealed
Weight
5.847 LB
EAN or UPC
29176015809
We're here for you
with Service Centers across the country - We have your back