Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Ball Material
Steel
Cage Material
Pressed Steel
Limiting Speed - Oil
N/A
Seal Material
Rubber
O.D. Type
Straight
Outer Ring Width
32 mm
O.D.
170 mm
Dynamic Load Rating
24504 lbf
I.D.
95 mm
Enclosure
Double Sealed
Cage Type
Metal
Radial Internal Clearance
Normal
Preload Level
None
Bearing Type
Radial
Corner Radius [Min]
2.1 mm
Rows of Balls
Single
Snap Ring
No Snap Ring
Seal Type
Non-Contact Seals
Limiting Speed - Grease
3800 rpm
Contact Angle
0°
Precision
Standard
Bore Type
Round Bore
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
18434 lbf
Inch/Metric
Metric Bore
Locking Device
No Locking Device
Material
Steel
Capacity
Standard Capacity
Radial Internal Clearance Specification
Normal Clearance
Weight
5.82 LB
EAN or UPC
29176015793
We're here for you
with Service Centers across the country - We have your back