Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Cage Material
Pressed Steel
Inch/Metric
Metric Bore
Enclosure
Double Sealed
Cage Type
Metal
Bore Type
Round Bore
Dynamic Load Rating
24,504.00 lbf
Radial Internal Clearance Specification
Greater Than Normal Clearance
O.D.
170.0000 mm
Corner Radius [Min]
2.10 mm
O.D. Type
Straight
Outer Ring Width
32 mm
Material
Steel
Locking Device
No Locking Device
Seal Type
Contact Seals
Precision
Standard
Radial Internal Clearance
C3
No. in Set
Single Bearing
Ball Material
Steel
Contact Angle
0°
Bearing Type
Radial
I.D.
95 mm
Limiting Speed - Grease
2600 rpm
Width
32 mm
Capacity
Standard Capacity
Inner Ring Width
32 mm
Rows of Balls
Single
Seal Material
Buna-N
Preload Level
None
Static Load Rating [Max]
18,434.00 lbf
Snap Ring
No Snap Ring
Limiting Speed - Oil
4500 rpm
Lubricant
Mul-Temp SRL
Precision Level
Standard (ABEC 1)
Weight
5.846 LB
EAN or UPC
29176064890
We're here for you
with Service Centers across the country - We have your back