Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Rows of Balls
Single
Corner Radius [Min]
2.00 mm
Inch/Metric
Metric Bore
Cage Type
Metal
Snap Ring
No Snap Ring
icNumber
7696023
Bearing Type
Radial
No. in Set
Single Bearing
O.D.
160.0000 mm
Preload Level
None
Lubricant
Mul-Temp SRL
I.D.
90 mm
Cage Material
Pressed Steel
Precision Level
Standard (ABEC 1)
Outer Ring Width
30 mm
Bore Type
Round Bore
Limiting Speed - Oil
4800 rpm
Material
Steel
Inner Ring Width
30 mm
Width
30 mm
O.D. Type
Straight
Limiting Speed - Grease
4000 rpm
Contact Angle
0°
Seal Type
Non-Contact Seals
Seal Material
Metal
Radial Internal Clearance
C3
Locking Device
No Locking Device
Dynamic Load Rating
22,661.00 lbf
Ball Material
Steel
Static Load Rating [Max]
16,100.00 lbf
Radial Internal Clearance Specification
Greater Than Normal Clearance
Capacity
Standard Capacity
Enclosure
Double Shielded
Precision
Standard
Weight
4.806 LB
EAN or UPC
29176015762
We're here for you
with Service Centers across the country - We have your back