Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Outer Ring Width
30 mm
Radial Internal Clearance Specification
Normal Clearance
Locking Device
No Locking Device
O.D.
160 mm
Preload Level
None
Material
Steel
Limiting Speed - Grease
4000 rpm
Rows of Balls
Single
Ball Material
Steel
Dynamic Load Rating
21582 lbf
Precision
Standard
Cage Material
Pressed Steel
Contact Angle
0°
Snap Ring
No Snap Ring
Limiting Speed - Oil
N/A
Seal Type
Non-Contact Seals
Capacity
Standard Capacity
icNumber
7696023
O.D. Type
Straight
Radial Internal Clearance
Normal
I.D.
90 mm
Bore Type
Round Bore
Corner Radius [Min]
2 mm
Inch/Metric
Metric Bore
Static Load Rating [Max]
16074 lbf
Enclosure
Double Shielded
Seal Material
Metal
Cage Type
Metal
Precision Level
Standard (ABEC 1)
Bearing Type
Radial
Weight
4.85 LB
EAN or UPC
29176015755
We're here for you
with Service Centers across the country - We have your back