Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Dynamic Load Rating
21582 lbf
Cage Material
Pressed Steel
Radial Internal Clearance
Normal
Limiting Speed - Oil
4800 rpm
Seal Type
Non-Contact Seals
Ball Material
Steel
Locking Device
No Locking Device
Seal Material
Metal
Outer Ring Width
30 mm
Bearing Type
Radial
Snap Ring
No Snap Ring
Precision
Standard
O.D.
160 mm
Enclosure
Single Shield
Capacity
Standard Capacity
Rows of Balls
Single
O.D. Type
Straight
Contact Angle
0°
Corner Radius [Min]
2 mm
icNumber
7696727
Preload Level
None
Cage Type
Metal
I.D.
90 mm
Radial Internal Clearance Specification
Normal Clearance
Inch/Metric
Metric Bore
Bore Type
Round Bore
Material
Steel
Static Load Rating [Max]
16074 lbf
Precision Level
Standard (ABEC 1)
Limiting Speed - Grease
4000 rpm
Weight
4.627 LB
EAN or UPC
29176015731
We're here for you
with Service Centers across the country - We have your back