Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
No. in Set
Single Bearing
Static Load Rating [Max]
16100 lbf
Bearing Type
Radial
Dynamic Load Rating
22661 lbf
Cage Type
Metal
Radial Internal Clearance
C3
Contact Angle
0°
Locking Device
No Locking Device
Precision Level
Standard (ABEC 1)
Enclosure
Double Sealed
O.D. Type
Straight
Lubricant
Mul-Temp SRL
I.D.
90 mm
Ball Material
Steel
Rows of Balls
Single
Material
Steel
Limiting Speed - Grease
4000 rpm
Radial Internal Clearance Specification
Greater Than Normal Clearance
O.D.
160 mm
Seal Material
Rubber
Inch/Metric
Metric Bore
Snap Ring
No Snap Ring
Precision
Standard
Capacity
Standard Capacity
Cage Material
Pressed Steel
Seal Type
Non-Contact Seals
Outer Ring Width
30 mm
Preload Level
None
Inner Ring Width
30 mm
Limiting Speed - Oil
N/A
Bore Type
Round Bore
Corner Radius [Min]
2 mm
Weight
4.817 LB
EAN or UPC
29176015724
We're here for you
with Service Centers across the country - We have your back