Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Limiting Speed - Grease
4300 rpm
Preload Level
None
Material
Steel
Limiting Speed - Oil
5000 rpm
Cage Material
Pressed Steel
Ball Material
Steel
Precision
Standard
Corner Radius [Min]
2 mm
Outer Ring Width
28 mm
Contact Angle
0°
Rows of Balls
Single
Cage Type
Metal
Bore Type
Round Bore
Seal Material
Metal
Precision Level
Standard (ABEC 1)
Radial Internal Clearance
Normal
O.D. Type
Straight
Seal Type
Non-Contact Seals
Bearing Type
Radial
Inch/Metric
Metric Bore
Dynamic Load Rating
18884 lbf
Capacity
Standard Capacity
Locking Device
No Locking Device
O.D.
150 mm
Static Load Rating [Max]
13938 lbf
Enclosure
Single Shield
Snap Ring
No Snap Ring
I.D.
85 mm
Radial Internal Clearance Specification
Normal Clearance
Weight
3.801 LB
EAN or UPC
29176034879
We're here for you
with Service Centers across the country - We have your back