Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Cage Material
Pressed Steel
Inner Ring Width
28 mm
Material
Steel
Radial Internal Clearance Specification
Greater Than Normal Clearance
Inch/Metric
Metric Bore
O.D. Type
Straight
Static Load Rating [Max]
13900 lbf
Capacity
Standard Capacity
O.D.
150 mm
Dynamic Load Rating
19828 lbf
Corner Radius [Min]
2 mm
Snap Ring
No Snap Ring
Limiting Speed - Grease
4300 rpm
Seal Type
Non-Contact Seals
Precision Level
Standard (ABEC 1)
Seal Material
Rubber
Preload Level
None
Contact Angle
0°
Rows of Balls
Single
Bore Type
Round Bore
Radial Internal Clearance
C3
Outer Ring Width
28 mm
Lubricant
Mul-Temp SRL
No. in Set
Single Bearing
Precision
Standard
Ball Material
Steel
Enclosure
Double Sealed
Bearing Type
Radial
Limiting Speed - Oil
N/A
I.D.
85 mm
Cage Type
Metal
icNumber
7696541
Locking Device
No Locking Device
Weight
3.867 LB
EAN or UPC
29176015663
We're here for you
with Service Centers across the country - We have your back