Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Locking Device
No Locking Device
Limiting Speed - Grease
4300 rpm
Ball Material
Steel
Rows of Balls
Single
Bearing Type
Radial
Outer Ring Width
28 mm
Precision
Standard
Material
Steel
Precision Level
Standard (ABEC 1)
Static Load Rating [Max]
13938 lbf
Cage Material
Pressed Steel
Contact Angle
0°
Snap Ring
No Snap Ring
Dynamic Load Rating
18884 lbf
Radial Internal Clearance Specification
Normal Clearance
O.D. Type
Straight
Inch/Metric
Metric Bore
I.D.
85 mm
Bore Type
Round Bore
Corner Radius [Min]
2 mm
Seal Type
Non-Contact Seals
Limiting Speed - Oil
N/A
Preload Level
None
Enclosure
Double Sealed
O.D.
150 mm
icNumber
7696541
Seal Material
Rubber
Cage Type
Metal
Radial Internal Clearance
Normal
Capacity
Standard Capacity
Weight
3.902 LB
EAN or UPC
29176015656
We're here for you
with Service Centers across the country - We have your back