Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Enclosure
Open
Dynamic Load Rating
18884 lbf
Seal Material
None
Contact Angle
0°
Radial Internal Clearance Specification
Normal Clearance
Material
Steel
Ball Material
Steel
Radial Internal Clearance
Normal
Precision
Standard
Static Load Rating [Max]
13938 lbf
Limiting Speed - Oil
5000 rpm
Bore Type
Round Bore
Rows of Balls
Single
Inch/Metric
Metric Bore
Locking Device
No Locking Device
O.D.
150 mm
Cage Type
Metal
Preload Level
None
Outer Ring Width
28 mm
Capacity
Standard Capacity
Corner Radius [Min]
2 mm
Precision Level
Standard (ABEC 1)
Seal Type
Unsealed
O.D. Type
Straight w/ Snap Ring
Cage Material
Pressed Steel
icNumber
7704958
Bearing Type
Radial
I.D.
85 mm
Snap Ring
With Snap Ring
Limiting Speed - Grease
4300 rpm
Weight
3.86 LB
EAN or UPC
29176034862
We're here for you
with Service Centers across the country - We have your back