Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Precision
Standard
Limiting Speed - Oil
5000 rpm
Snap Ring
No Snap Ring
Limiting Speed - Grease
3800 rpm
Static Load Rating [Max]
13,938.00 lbf
Contact Angle
0°
Radial Internal Clearance
C3
Inch/Metric
Metric Bore
I.D.
85 mm
Bore Type
Round Bore
No. in Set
Single Bearing
icNumber
7696541
O.D. Type
Straight
Capacity
Standard Capacity
Ball Material
Steel
Material
Steel
Cage Type
Metal
Dynamic Load Rating
18,884.00 lbf
Preload Level
None
Seal Type
Contact Seals
Precision Level
Standard (ABEC 1)
Corner Radius [Min]
2.00 mm
Radial Internal Clearance Specification
Greater Than Normal Clearance
Bearing Type
Radial
Lubricant
Mul-Temp SRL
Outer Ring Width
28 mm
Seal Material
Buna-N
Locking Device
No Locking Device
Rows of Balls
Single
Inner Ring Width
28 mm
Width
28 mm
Cage Material
Pressed Steel
O.D.
150.0000 mm
Enclosure
Double Sealed
Weight
3.868 LB
EAN or UPC
29176064807
We're here for you
with Service Centers across the country - We have your back