Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Cage Material
Pressed Steel
Cage Type
Metal
Limiting Speed - Grease
4500 rpm
Bearing Type
Radial
Enclosure
Double Shielded
Dynamic Load Rating
16299 lbf
I.D.
80 mm
Static Load Rating [Max]
11915 lbf
O.D. Type
Straight
Seal Type
Non-Contact Seals
Rows of Balls
Single
Seal Material
Metal
Preload Level
None
Precision
Standard
O.D.
140 mm
Bore Type
Round Bore
Precision Level
Standard (ABEC 1)
Corner Radius [Min]
2 mm
Ball Material
Steel
Capacity
Standard Capacity
Snap Ring
No Snap Ring
Radial Internal Clearance
Normal
Locking Device
No Locking Device
Limiting Speed - Oil
N/A
Inch/Metric
Metric Bore
Material
Steel
Outer Ring Width
26 mm
Contact Angle
0°
Radial Internal Clearance Specification
Normal Clearance
Weight
3.003 LB
EAN or UPC
29176015618
We're here for you
with Service Centers across the country - We have your back